
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 0.48 in |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
Series | 412 Series |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Fitting Description | Straight |
Hex Size 2 | 1 1/8 in |
Hose Dash Size | 10 |
Hose Size | 0.625 in |
Thread Size | 1/2-14 |
Hex Size 1 | 0.88 in |
End Gender 1 | Female |
Outside Dia. | 1.218 in |
Construction | Reusable |
Finish | Steel |
Hose Cut-Off Factor | 1.59 in |
Overall Length | 2.88 in |
Weight | 0.33 LB |
