
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Overall Length | 2.48 in |
Hose Dash Size | 8 |
End Type 1 | NPTF |
Thread Size | 3/8-18 |
Hose Cut-Off Factor | 1.33 in |
Construction | Reusable |
Series | 412 Series |
Fitting Description | Straight |
Item Type | Fitting Assembly |
Finish | Brass |
Hose Size | 0.5 in |
Weight | 0.22 LB |
