
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 6 |
Thread Size | 3/8-18 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.23 in |
Overall Length | 2.13 in |
Hose Size | 0.375 in |
Fitting Description | Straight |
Item Type | Fitting Assembly |
End Type 1 | NPTF |
Finish | Steel |
Construction | Reusable |
Series | 412 Series |
Weight | 0.15 LB |
