
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 412 Series |
Hose Cut-Off Factor | 1.23 in |
Construction | Reusable |
End Gender 1 | Female |
Hex Size 2 | 0.81 in |
Outside Dia. | 0.88 in |
Overall Length | 2.13 in |
Finish | Steel |
End Type 1 | NPTF |
Hose Size | 0.375 in |
Hose Dash Size | 6 |
Thread Size | 1/4-18 |
Material | Carbon Steel |
Hex Size 1 | 0.56 in |
Fitting Description | Straight |
Item Type | Fitting Assembly |
Hole Dia. | 0.3 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.127 LB |
