
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 412 Series |
Finish | Brass |
Construction | Reusable |
Thread Size | 1/4-18 |
Item Type | Fitting Assembly |
Overall Length | 2.13 in |
Hose Cut-Off Factor | 1.23 in |
End Type 1 | NPTF |
Hose Size | 0.375 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Hose Dash Size | 6 |
Weight | 0.126 LB |
