
- Reusable Hose Fitting
- Straight Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1/4-18 |
Hose Size | 0.3125 in |
Construction | Reusable |
Overall Length | 1.96 in |
Series | 412 Series |
Fitting Description | Straight |
Finish | Steel |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose Dash Size | 5 |
Hose Cut-Off Factor | 1.18 in |
Weight | 0.088 LB |
