
- Reusable Hose Fitting
- Straight Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 1.75 in |
Hose Dash Size | 32 |
Outside Dia. | 2.688 in |
Hex Size 1 | 2 1/2 in |
Item Type | Fitting Assembly |
Hex Size 2 | 2 1/2 in |
Series | 412 Series |
Material | Brass |
End Gender 1 | Female |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Finish | Brass |
Hose Cut-Off Factor | 2.2 in |
Hose Size | 2 in |
End Type 1 | NPTF |
Overall Length | 4.06 in |
Fitting Description | Straight |
Thread Size | 2-11 1/2 |
Weight | 2.22 LB |
