
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 24 |
End Type 1 | NPTF |
Finish | Brass |
Construction | Reusable |
Hex Size 1 | 2 in |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Series | 412 Series |
Overall Length | 3.5 in |
Hose Size | 1.5 in |
Hose Cut-Off Factor | 2.03 in |
Thread Size | 1 1/2-11 1/2 |
End Type 2 | Line/Hose/Tube |
Weight | 1.605 LB |
