
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Series | 412 Series |
Hose Size | 1.5 in |
Finish | Zinc Plated |
Compatible Tube O.D. | 1.5 |
Hose Dash Size | 24 |
Hose Cut-Off Factor | 2.13 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Thread Size | 1 1/4-11 1/2 |
Hole Dia. | 1.28 in |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.94 in |
Compatible Hose I.D. | 1.5 |
End Type 1 | NPTF |
Overall Length | 3.54 in |
Weight | 0.0 LB |
