
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | NPTF |
Item Type | Fitting Assembly |
Construction | Reusable |
Hose Dash Size | 20 |
Fitting Description | Straight |
Hose Size | 1.25 in |
Finish | Brass |
Overall Length | 3.25 in |
End Type 2 | Line/Hose/Tube |
Series | 412 Series |
Hex Size 1 | 1 3/4 in |
Material | Brass |
Hole Dia. | 1.05 in |
Hex Size 2 | 1 3/4 in |
End Gender 1 | Female |
Thread Size | 1 1/4-11 1/2 |
Outside Dia. | 1.906 in |
Hose Cut-Off Factor | 1.88 in |
Weight | 1.211 LB |
