
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Finish | Steel |
Fitting Description | Straight |
Thread Size | 1-11 1/2 |
End Type 1 | NPTF |
Construction | Reusable |
Hex Size 2 | 1 3/4 in |
Hose Dash Size | 20 |
Hose Size | 1.25 in |
Overall Length | 3.2 in |
Hose Cut-Off Factor | 1.72 in |
Item Type | Fitting Assembly |
Series | 412 Series |
Hex Size 1 | 1 3/8 in |
Outside Dia. | 1.906 in |
Material | Carbon Steel |
Hole Dia. | 0.95 in |
Weight | 0.85 LB |
