
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 1 | 1.375 in |
Item Type | Fitting Assembly |
Finish | Brass |
Hose Cut-Off Factor | 1.72 in |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
End Type 1 | NPTF |
End Gender 1 | Female |
Outside Dia. | 1.547 in |
Fitting Description | Straight |
Hose Dash Size | 16 |
Series | 412 Series |
Hex Size 2 | 1 7/16 in |
Overall Length | 3.01 in |
Hose Size | 1 in |
Thread Size | 1-11 1/2 |
Material | Brass |
Hole Dia. | 0.82 in |
Weight | 0.71 LB |
