
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 3/4-14 |
Overall Length | 2.8 in |
Hose Cut-Off Factor | 1.53 in |
Construction | Reusable |
Outside Dia. | 1.547 in |
Material | Carbon Steel |
Hole Dia. | 0.82 in |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 3/8 in |
Finish | Steel |
Hex Size 2 | 1.44 in |
Hose Size | 1 in |
Series | 412 Series |
Fitting Description | Straight |
End Type 1 | NPTF |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Weight | 0.493 LB |
