
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | NPTF |
Construction | Reusable |
Hose Cut-Off Factor | 1.53 in |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Series | 412 Series |
Hose Dash Size | 16 |
Thread Size | 3/4-14 |
Overall Length | 2.8 in |
Finish | Brass |
Hose Size | 1 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
