
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.65 in |
Series | 412 Series |
Thread Size | 3/4-14 |
Finish | Steel |
End Type 1 | NPTF |
Fitting Description | Straight |
Construction | Reusable |
Overall Length | 2.94 in |
Hose Size | 0.625 in |
Hose Dash Size | 10 |
Weight | 0.36 LB |
