
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.375 in |
Hose Cut-Off Factor | 0.566 in |
Outside Dia. | 0.664 in |
Hose Dash Size | 6 |
Overall Length | 1.305 in |
Hole Dia. | 0.3 in |
End Type 2 | Line/Hose/Tube |
Construction | Crimp |
Item Type | Nipple |
Series | 4115 Series |
Fitting Description | Straight, Swivel |
Material | Brass |
Compatible Hose I.D. | 38 |
End Type 1 | Line/Hose/Tube |
Weight | 0.0 LB |
