
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | Line/Hose/Tube |
Item Type | Nipple |
Construction | Crimp |
Hose Size | 0.75 in |
Overall Length | 2.071 in |
Series | 4115 Series |
End Type 2 | Line/Hose/Tube |
Outside Dia. | 0.956 in |
Thread Size | -12 |
Compatible Hose I.D. | 0.75 |
Fitting Description | Straight, Swivel |
Material | Brass |
Hole Dia. | 0.614 in |
Hose Cut-Off Factor | 0.73 in |
Hose Dash Size | 12 |
Weight | 0.0 LB |
