
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 0.39 in |
Hose Size | 0.5 in |
Hose Dash Size | 8 |
Outside Dia. | 0.94 in |
Material | Brass |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Thread Size | 3/4-16 |
Hex Size 1 | 0.88 in |
Series | 411 Series |
Overall Length | 2.52 in |
Compatible Hose I.D. | 0.5 |
Construction | Reusable |
End Type 1 | SAE 37 |
End Gender 1 | Female |
Compatible Tube O.D. | 0.5 |
Hex Size 2 | 0.94 in |
Fitting Description | Straight, Swivel |
Hose Cut-Off Factor | 1.38 in |
Weight | 0.26 LB |
