
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Material | Carbon Steel |
Construction | Reusable |
Compatible Hose I.D. | 0.375 |
Compatible Tube O.D. | 0.375 |
Series | 411 Series |
Outside Dia. | 0.813 in |
Hex Size 2 | 13/16 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Thread Size | 9/16-18 |
Fitting Description | Straight, Swivel |
Overall Length | 2.05 in |
Hole Dia. | 0.3 in |
Hose Dash Size | 6 |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.15 in |
End Gender 1 | Female |
Hose Size | 0.375 in |
Hex Size 1 | 11/16 in |
Weight | 0.14 LB |
