
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Brass |
Hole Dia. | 0.3 in |
Hose Cut-Off Factor | 1.15 in |
Outside Dia. | 0.81 in |
Construction | Reusable |
Hose Dash Size | 6 |
End Gender 1 | Female |
End Type 1 | SAE 37 |
Item Type | Fitting Assembly |
Hose Size | 0.375 in |
Thread Size | 9/16-18 |
Overall Length | 2.05 in |
Compatible Hose I.D. | 0.375 |
Series | 411 Series |
Hex Size 2 | 0.81 in |
Fitting Description | Straight, Swivel |
Hex Size 1 | 0.69 in |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.375 |
Weight | 0.15 LB |
