
- Reusable Hose Fitting
- Straight Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 1 | 5/8 in |
Hole Dia. | 0.23 in |
End Type 1 | SAE 37 |
Material | Carbon Steel |
Hose Dash Size | 5 |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 1.94 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Thread Size | 1/2-20 |
Fitting Description | Straight |
Hose Size | 0.3125 in |
Construction | Reusable |
Series | 411 Series |
Hose Cut-Off Factor | 1.12 in |
End Gender 1 | Female |
Hex Size 2 | 11/16 in |
Weight | 0.093 LB |
