
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight, Swivel |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.19 |
Outside Dia. | 0.62 in |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
End Gender 1 | Female |
Overall Length | 1.75 in |
Series | 411 Series |
Hex Size 1 | 0.56 in |
Hex Size 2 | 5/8 in |
Material | Brass |
Thread Size | 7/16-20 |
Hole Dia. | 0.11 in |
Hose Dash Size | 4 |
End Type 1 | SAE 37 |
Hose Size | 0.25 in |
Hose Cut-Off Factor | 1 in |
Weight | 0.09 LB |
