
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight, Swivel |
Construction | Reusable |
Overall Length | 4.02 in |
Hex Size 1 | 2.88 in |
Hose Size | 2 in |
Hose Cut-Off Factor | 2.18 in |
Material | Brass |
Thread Size | 2 1/2-12 |
Outside Dia. | 2.88 in |
End Gender 1 | Female |
Hose Dash Size | 32 |
Series | 411 Series |
Compatible Tube O.D. | 2 |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 2 |
Hole Dia. | 1.75 in |
End Type 1 | SAE 37 |
Hex Size 2 | 2.44 in |
Weight | 2.78 LB |
