
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1.64 in |
Series | 411 Series |
Overall Length | 3 in |
Construction | Reusable |
Material | Brass |
End Type 1 | SAE 37 |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Hose Size | 1.25 in |
Outside Dia. | 2 in |
Hole Dia. | 1.05 in |
Compatible Tube O.D. | 1.25 |
Hose Dash Size | 20 |
Hex Size 2 | 1 3/4 in |
Fitting Description | Straight, Swivel |
Compatible Hose I.D. | 1.25 |
Hex Size 1 | 2 in |
Thread Size | 1 5/8-12 |
End Type 2 | Line/Hose/Tube |
Weight | 1.29 LB |
