
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Construction | Reusable |
Thread Size | 1 1/16-12 |
Fitting Description | Straight |
Hole Dia. | 0.61 in |
Hex Size 2 | 1 1/4 in |
End Type 1 | SAE 37 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 1 |
Overall Length | 3.11 in |
Hose Size | 0.75 in |
Series | 411 Series |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/4 in |
Hose Dash Size | 12 |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.58 in |
Weight | 0.475 LB |
