
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 12 |
Overall Length | 3.15 in |
Hex Size 2 | 1 1/4 in |
Compatible Hose I.D. | 0.63 |
Thread Size | 1 1/16-12 |
Construction | Reusable |
Outside Dia. | 1.25 in |
End Gender 1 | Female |
Material | Brass |
Hose Cut-Off Factor | 1.58 in |
Series | 411 Series |
End Type 1 | SAE 37 |
Fitting Description | Straight, Swivel |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.61 in |
Hex Size 1 | 1 1/4 in |
Hose Size | 0.75 in |
Weight | 0.51 LB |
