
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 7/8-14 |
Series | 411 Series |
Hose Size | 0.625 in |
Hex Size 1 | 1 in |
Hose Cut-Off Factor | 1.51 in |
Hex Size 2 | 1 1/8 in |
Fitting Description | Straight, Swivel |
Material | Brass |
End Gender 1 | Female |
Overall Length | 2.8 in |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Compatible Hose I.D. | 0.5 |
Hole Dia. | 0.48 in |
Outside Dia. | 1.12 in |
Hose Dash Size | 10 |
Item Type | Fitting Assembly |
Weight | 0.051 LB |
