
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Hole Dia. | 0.388 in |
Thread Size | 5/8-18 |
End Type 2 | Line/Hose/Tube |
End Type 1 | UNF |
Hose Size | 0.5 in |
Fitting Description | Straight |
Overall Length | 2.796 in |
End Gender 1 | Male |
Material | Carbon Steel |
Hex Size 1 | 7/8 in |
Series | 4103 Series |
Hose Cut-Off Factor | 0.866 in |
Item Type | Nipple |
Outside Dia. | 0.875 in |
Hose Dash Size | 8 |
Finish | Zinc |
Weight | 0.0 LB |
