
- Reusable Hose Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 37 |
Series | 4103 Series |
Hose Size | 0.5 in |
Hose Dash Size | 8 |
Item Type | Nipple Assembly |
Hose Cut-Off Factor | 1.31 in |
Construction | Reusable |
Weight | 0.175 LB |
