
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Hose Dash Size | 4 |
Overall Length | 2.58 in |
Construction | Reusable |
Hose Cut-Off Factor | 1.03 in |
Outside Dia. | 0.95 in |
Material | Carbon Steel |
Hose Size | 0.25 in |
Working Pressure [Max] | 4,500 psi |
Series | 4103 Series |
Item Type | Nipple Assembly |
Fitting Description | Straight |
Hex Size 1 | 9/16 in |
Hole Dia. | 0.17 in |
End Type 1 | SAE 37 |
Compatible Tube O.D. | 0.25 |
Weight | 0.07 LB |
