
- Reusable Hose Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 4103 Series |
Hose Dash Size | 20 |
End Type 1 | SAE 37 |
Construction | Reusable |
Item Type | Nipple |
Hose Size | 1.25 in |
Hose Cut-Off Factor | 1.856 in |
Weight | 1.47 LB |
