
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight, Swivel |
Overall Length | 2.86 in |
Hose Size | 1.25 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 1 5/8-14 |
Series | 406 Series |
Item Type | Fitting Assembly |
Hose Dash Size | 20 |
End Gender 1 | Female |
Material | Carbon Steel |
Hose Cut-Off Factor | 1 1/2 in |
End Type 1 | Inverted |
Weight | 0.0 LB |
