
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight, Swivel |
Overall Length | 2.6 in |
Material | Carbon Steel |
Hex Size 1 | 1 1/2 in |
Series | 406 Series |
Hose Size | 1 in |
Outside Dia. | 1.547 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.33 in |
Hole Dia. | 0.82 in |
Hex Size 2 | 1.44 in |
End Gender 1 | Female |
End Type 1 | Inverted |
Item Type | Fitting Assembly |
Thread Size | 1 5/16-14 |
Hose Dash Size | 16 |
Weight | 0.0 LB |
