
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Outside Dia. | 0.813 in |
End Type 1 | SAE 45 |
End Gender 1 | Female |
Series | 401 Series |
Hex Size 2 | 13/16 in |
Compatible Hose I.D. | 0.375 |
Overall Length | 2.05 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 5/8-18 |
Material | Brass |
Hex Size 1 | 3/4 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.15 in |
Hole Dia. | 0.3 in |
Fitting Description | Straight |
Compatible Tube O.D. | 0.375 |
Hose Dash Size | 6 |
Hose Size | 0.375 in |
Weight | 1.5 LB |
