
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 401 Series |
Item Type | Fitting Assembly |
Fitting Description | Straight, Swivel |
End Type 1 | SAE 45 |
Hose Cut-Off Factor | 1.12 in |
Thread Size | 1/2-20 |
Overall Length | 1.9 in |
Hose Size | 0.3125 in |
Hose Dash Size | 5 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Weight | 0.093 LB |
