
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 2 | 5/8 in |
Outside Dia. | 0.688 in |
End Gender 1 | Female |
End Type 1 | SAE 45 |
Series | 401 Series |
Material | Carbon Steel |
Hose Dash Size | 4 |
Item Type | Fitting Assembly |
Hex Size 1 | 9/16 in |
Fitting Description | Straight, Swivel |
Hose Size | 0.25 in |
Compatible Hose I.D. | 0.25 |
Thread Size | 7/16-20 |
Overall Length | 1.75 in |
Hole Dia. | 0.17 in |
Hose Cut-Off Factor | 1 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.074 LB |
