
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 1 | 0.56 in |
Item Type | Fitting Assembly |
Hose Dash Size | 4 |
Hose Cut-Off Factor | 1 in |
Series | 401 Series |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 45 |
Thread Size | 7/16-20 |
Overall Length | 1.75 in |
Hex Size 2 | 5/8 in |
Hole Dia. | 0.17 in |
End Gender 1 | Female |
Hose Size | 0.25 in |
Outside Dia. | 0.69 in |
Fitting Description | Straight, Swivel |
Material | Brass |
Weight | 0.086 LB |
