
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 0.61 in |
Item Type | Fitting Assembly |
Material | Brass |
End Type 1 | SAE 45 |
Overall Length | 3.02 in |
Hose Size | 0.75 in |
Hex Size 2 | 1 1/4 in |
Hex Size 1 | 1 1/4 in |
End Gender 1 | Female |
Fitting Description | Straight, Swivel |
Hose Dash Size | 12 |
Series | 401 Series |
Hose Cut-Off Factor | 1.45 in |
Thread Size | 1 1/16-14 |
Outside Dia. | 1.34 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.212 LB |
