
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 2 | 1 1/8 in |
Series | 401 Series |
Hose Cut-Off Factor | 1.51 in |
Fitting Description | Straight, Swivel |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.8 in |
Thread Size | 7/8-14 |
Outside Dia. | 1.218 in |
Hose Dash Size | 10 |
Hose Size | 0.625 in |
Material | Carbon Steel |
Hex Size 1 | 1 in |
End Type 1 | SAE 45 |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hole Dia. | 0.48 in |
Compatible Hose I.D. | 0.625 |
Weight | 0.35 LB |
