Skip to content Skip to navigation menu
Aeroquip4007-6S

4007-6S

4007 Series Reusable Hose Fitting
Item #101216176
  • Reusable Hose Fitting
  • 3/8 in Hose Size
Aeroquip4007-6S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reusable Hose Fitting
  • 3/8 in Hose Size

features

  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Item Type Socket
Hose Size 0.375 in
Hose Dash Size 6
Series 4007 Series
Construction Reusable
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison