
- Reusable Hose Fitting
- 2 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Construction | Reusable |
Series | 4779 Series |
Hose Cut-Off Factor | 5.36 in |
Hose Size | 2.5 in |
Hose Dash Size | 40 |
Flange Type | Code 61 |
Weight | 5.36 LB |
