
- Reusable Hose Fitting
- 45° Fitting
- 2 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 2.21 in |
Height | 1.720 in |
Construction | Reusable |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Hose Size | 2.5 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | 45° |
Outside Dia. | 3.5 in |
Flange Type | Code 61 |
Series | 4777 Series |
End Type 1 | Flanged |
Overall Length | 6.58 in |
Hex Size 1 | 3 1/4 in |
Hose Cut-Off Factor | 4.67 in |
Hose Dash Size | 40 |
Material | Brass & Carbon Steel |
Weight | 4.53 LB |
