
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 191074 Series |
Construction | Reusable |
Hose Size | 0.5 in |
End Type 2 | Line/Hose/Tube |
Outside Dia. | 0.88 in |
Hex Size 2 | 7/8 in |
Hex Size 1 | 0.88 in |
Fitting Description | Straight |
Hose Cut-Off Factor | 1.04 in |
Material | Brass & Carbon Steel |
Hole Dia. | 0.38 in |
Overall Length | 1.66 in |
Hose Dash Size | 8 |
End Type 1 | Compression |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Compatible Hose I.D. | 0.42 |
Weight | 0.225 LB |
