
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 1 | 0.94 in |
Hex Size 2 | 0.94 in |
Item Type | Fitting Assembly |
Construction | Reusable |
Overall Length | 1.85 in |
End Type 1 | Compression |
Hose Size | 0.625 in |
Compatible Hose I.D. | 0.51 |
End Gender 1 | Female |
Hole Dia. | 0.47 in |
Hose Dash Size | 10 |
Fitting Description | Straight |
Outside Dia. | 1 in |
Hose Cut-Off Factor | 1.18 in |
Material | Brass & Carbon Steel |
Compatible Tube O.D. | 0.625 |
Series | 191074 Series |
End Type 2 | Line/Hose/Tube |
Weight | 0.315 LB |
