
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 1.28 in |
Overall Length | 3.16 in |
Hose Size | 1.5 in |
Hose Dash Size | 24 |
Hose Cut-Off Factor | 2.2 in |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Material | Brass & Carbon Steel |
Finish | Brass Nipple, Steel Socket |
Series | 190628 Series |
Construction | Reusable |
Thread Size | 1 1/2-11 1/2 |
End Type 1 | MPT |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
