
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 0.83 in |
Fitting Description | Straight |
End Type 1 | MPT |
Material | Brass & Carbon Steel |
Item Type | Fitting Assembly |
Overall Length | 2.63 in |
Thread Size | 1-11 1/2 |
Hose Size | 1 in |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Hose Cut-Off Factor | 1.86 in |
Series | 190628 Series |
Finish | Brass Nipple, Steel Socket |
Hose Dash Size | 16 |
End Gender 1 | Male |
Weight | 0.0 LB |
