
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | MPT |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Construction | Reusable |
Hole Dia. | 0.56 in |
Thread Size | 3/4-14 |
Hose Size | 0.75 in |
Hose Dash Size | 12 |
Finish | Brass Nipple, Steel Socket |
Series | 190628 Series |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.63 in |
Fitting Description | Straight |
Material | Brass & Carbon Steel |
Overall Length | 2.4 in |
Weight | 0.46 LB |
