
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.66 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Zinc Clear Trivalent Chromate |
Construction | Reusable |
Hose Cut-Off Factor | 1.13 in |
Dash Size | 6 |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Hex Size 1 | 0.69 in |
Series | 38-190627 Series |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.375 |
End Type 1 | NPTF |
Overall Length | 1.66 in |
Hole Dia. | 0.26 in |
Thread Sealant | No |
End Gender 1 | Male |
Hose I.D. | 5/16 in |
Thread Size | 3/8-18 |
Hex Size 2 | 11/16 in |
Outside Dia. | 0.688 in |
Material | Brass & Carbon Steel |
Tube O.D. | 3/8 in |
Weight | 0.111 LB |
