
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.58 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Hex Size 2 | 5/8 in |
Compatible Hose I.D. | 0.19 |
Hole Dia. | 0.23 in |
Outside Dia. | 0.62 in |
Dash Size | 5 |
Item Type | Fitting Assembly |
End Type 1 | NPTF |
Series | 38-190627 Series |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hex Size 1 | 5/8 in |
Tube O.D. | 5/16 in |
Hose I.D. | 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Brass & Carbon Steel |
End Gender 1 | Male |
Fitting Angle | Straight |
Overall Length | 1.58 in |
Thread Size | 1/4-18 |
Hose Cut-Off Factor | 1.07 in |
Weight | 0.09 LB |
