
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 2.48 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Sealant | No |
Tube O.D. | 1 in |
Thread Size | 1-11 1/2 |
Hex Size 2 | 1 3/8 in |
End Gender 1 | Male |
Hose I.D. | 7/8 in |
Hex Size 1 | 1 3/8 in |
Fitting Angle | Straight |
End Type 1 | NPTF |
Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.83 in |
Outside Dia. | 1.375 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Brass & Carbon Steel |
Construction | Reusable |
Series | 38-190627 Series |
Overall Length | 2.48 in |
Hose Cut-Off Factor | 1.87 in |
Compatible Tube O.D. | 1 |
Item Type | Fitting Assembly |
Weight | 0.51 LB |
